1000LB ENGINE STAND H-DESIGN
713.03568
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Base Length | 36" |
Capacity | 1,000 lb |
Front Width | 31" |
Dimensions | 7.50" x 32.50" x 10.50" |
Weight | 50 lb (22.5 kg) |
Shipping Weight | 53 lb (24 kg) |
Stand Height | 34-3/4" |
Features
Engine Stands are used in the positioning and transportation of automobile and light truck engines in a wide variety of vehicle service facilities |
All Engine Stands include a 360° rotating head, which efficiently puts the engine in the optimal work position, rugged full swivel casters and heavy duty tubular steel construction |
Superior welds in all locations provide maximum strength and durability |
Wide 4 point H type base ensures good stability |
4 Adjustable brackets provide maximum flexibility – fits most small engines |
360° rotating head enables engine to be placed in desired work position |
2 fixed rear wheels and 2 front swivel casters |
Heavy duty welded reinforced steel base |
Assembled dimensions: 36”L x 31”W x 34-3/4”H |
Documents & Videos
Review(s)
Product not yet rated.