20T SHOP PRESS W/GUARD
713.03562
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Air Pressure | 110 – 120 PSI |
Bed depth | 7" |
Bed Width | 19.25" |
Hydraulic System Pressure | 10,000 PSI |
Overall Size | 35" x 64" |
Pressing Force | 20 T |
Ram travel | 7.5" |
Throat Depth | 5.75" |
Throat width | 10.75" |
Features
Protective guard, combination V block and pressing adapter set included |
Press head moves from side to side for added pressing flexibility |
Liquid filled gauge accurately shows operator pressing force being applied |
Air pressure: 110 - 120 PSI |
Welded frame for added strength |
Documents & Videos
Review(s)
Product not yet rated.