INFORMATION FRAME MAGNETIC BLACK
957.570015
- UNSPSC 44111907
Delivery
In stock for delivery.
0 Review(s)
Information frame for attaching documents to surfaces in production facilities or offices.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Magnetic |
Height | 236 mm |
Width | 323 mm |
Colour | Black |
Material | Plastic |
EAN | 4056807916163 |
Features
Documents can be inserted and changed quickly with the magnetic or adhesive frame |
Simple to install on surfaces such as whiteboards, presentation boards, lockers and production safety boards |
Can be used in portrait or landscape orientation |
Applications
For A4 documents such as machine files, operational figures, employee information, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers, etc.
Customers Also Viewed
Review(s)
Product not yet rated.