![MIXER NOZZLE WIT-UH300/WIT-PE 1000](https://wurth-pim.imgix.net/Product/903488102-chemical-anchor-mixing-nozzle.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=769aed9fb57bbf764b7e37c4470f1796)
![MIXER NOZZLE WIT-UH300/WIT-PE 1000](https://pim.wurth.ca/Product/903488102-chemical-anchor-mixing-nozzle.jpg)
![MIXER NOZZLE WIT-UH300/WIT-PE 1000](https://wurth-pim.imgix.net/Product/903488102-chemical-anchor-mixing-nozzle.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=769aed9fb57bbf764b7e37c4470f1796)
![](https://pim.wurth.ca/Product/903488102-chemical-anchor-mixing-nozzle.jpg)
Temporarily out of stock in Vaughan, ON as of 8:11 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Attribute | Value |
---|---|
Colour | White, nature |
Length | 250.5 mm |
Diameter | 7.1 mm |
Suitable for injection mortar | WIT-UH 300 |
Description | For mixing together the two WIT-UH 300 cartridge components |
Suitable for cartridges type | Coaxial (1:10) + 320/420 ml; Peeler (1:10) + 280 ml; Side-by-side (1:10) + 825 ml |
EAN | 4058794764062 |
Product not yet rated.