
New
WIT-NORDIC 420ML
903.450104
In stock for delivery.
0 Review(s)
The winter mortar (installation down to -20°C possible), for concrete and masonry.
IN-STORE
4 pieces in stock at Vaughan, ON as of 10:15 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 420 mL |
Included in delivery | Mortar cartridge 420 mL (coaxial) + 1 mixer nozzle |
Suitable application gun | WIT Application Gun 420mL |
Min./max. processing temperature /conditions | -20 to 20 °C / temperature in the anchorage ground during processing and hardening |
Min./max. ambient temperature / Conditions | -40 to 120 °C / after completely curing process |
Temperature resistance, long-term temperatures max | 72 °C |
Temperature resistance, short-term temperatures ma | 120 °C |
Shelf life from production/conditions | 18 months / cool, dry and dark storage, -20 °C to 20 °C |
Approval | ETA-12/0164, ETA-16/0757 |
Chemical basis | Vinylester, styrene free |
Colour | Grey |
EAN | 4062856841585 |
Accessories
Features
Two-part reactive resin mortar, styrene-free vinylester |
Ideal for construction sites in winter |
Can be used with an ambient and mortar temperature down to –20°C |
Cartridge and storage temperature above –20°C |
Fixing point, cracked and non-cracked concrete, seismic performance category C1: Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1 |
Fixing point masonry: Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1 |
Documents & Videos
Review(s)
Product not yet rated.