![3/16 X 1-1/4 RB FLT HD CNCRT SCREW, BLUE 100PK](https://wurth-pim.imgix.net/Product/187316...%2018714...-Flat%20Head%20Concrete%20Screw-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=86f2da518a29493013ba175acad4ab6e)
![3/16 X 1-1/4 RB FLT HD CNCRT SCREW, BLUE 100PK](https://pim.wurth.ca/Product/187316... 18714...-Flat Head Concrete Screw-A-Wurth.jpg)
![3/16 X 1-1/4 RB FLT HD CNCRT SCREW, BLUE 100PK](https://wurth-pim.imgix.net/Product/187316...%2018714...-Flat%20Head%20Concrete%20Screw-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=86f2da518a29493013ba175acad4ab6e)
![](https://pim.wurth.ca/Product/187316... 18714...-Flat Head Concrete Screw-A-Wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Thread Diameter | 3/16 in |
Length | 1-1/4 in |
Masonry anchor that cuts its own threads in a pre-drilled pilot hole used for fastening into concrete, brick and block |
Reversible and removable to correct errors. |
Offers superior strength and versatility |
Building code approved |
Concrete screw anchor for installing sill plates, electrical equipment, furring strips and many other applications that require fastening into brick, block or concrete |
Product not yet rated.