![3/16 X 1-1/4 SLT HEX HD CNCRT SCREW, BLUE 100PK](https://wurth-pim.imgix.net/Product/188316...%2018814...-Indented%20Hex%20Washer%20Concrete%20Screw-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=622d906d15878e9bf91784f215dbea42)
![3/16 X 1-1/4 SLT HEX HD CNCRT SCREW, BLUE 100PK](https://pim.wurth.ca/Product/188316... 18814...-Indented Hex Washer Concrete Screw-A-Wurth.jpg)
![3/16 X 1-1/4 SLT HEX HD CNCRT SCREW, BLUE 100PK](https://wurth-pim.imgix.net/Product/188316...%2018814...-Indented%20Hex%20Washer%20Concrete%20Screw-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=622d906d15878e9bf91784f215dbea42)
![](https://pim.wurth.ca/Product/188316... 18814...-Indented Hex Washer Concrete Screw-A-Wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Thread Diameter | 3/16 in |
Length | 1-1/4 in |
Designed to fasten applications into concrete, brick and block. |
Perma-Seal climate coating renders long-lasting corrosion protection |
High-low chiseled threads cut into concrete allowing for steady drive and installation torque reduction |
Common uses include window installations, interior hand rails, metal door frames, joint flashing, storm shutters, interior lighting fixtures, thresholds and screened enclosure. |
Product not yet rated.