![1/2 X 5-1/2 SUP-R-STUD+](https://wurth-pim.imgix.net/Product/9042612414-zinc-wedge-anchor-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c26ee7121bb878c8709a02bf6e5fab10)
![1/2 X 5-1/2 SUP-R-STUD+](https://pim.wurth.ca/Product/9042612414-zinc-wedge-anchor-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/wedgeanchors1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a568198f5219148dace97969d8fe36b2)
![](https://pim.wurth.ca/Technical/wedgeanchors1.jpg)
![](https://wurth-pim.imgix.net/Technical/wedgeanchors2.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1eb4d180e7ebd5eadc6ff1b97148be96)
![](https://pim.wurth.ca/Technical/wedgeanchors2.jpg)
![1/2 X 5-1/2 SUP-R-STUD+](https://wurth-pim.imgix.net/Product/9042612414-zinc-wedge-anchor-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c26ee7121bb878c8709a02bf6e5fab10)
![](https://pim.wurth.ca/Product/9042612414-zinc-wedge-anchor-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/wedgeanchors1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a568198f5219148dace97969d8fe36b2)
![](https://pim.wurth.ca/Technical/wedgeanchors1.jpg)
![](https://wurth-pim.imgix.net/Technical/wedgeanchors2.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1eb4d180e7ebd5eadc6ff1b97148be96)
![](https://pim.wurth.ca/Technical/wedgeanchors2.jpg)
Temporarily out of stock in Vaughan, ON as of 9:00 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Attribute | Value |
---|---|
Anchor Diameter | 1/2 " |
Anchor Length | 5-1/2 " |
Material | Carbon Steel, zinc plated |
Nominal Embedment | 2-9/16 " |
Min. Anchor Spacing | 5 " |
Min. Edge Distance | 2-1/2 " |
Thread Length | 4 " |
EAN | 4052713988065 |
Excellent for setting immediately. |
Required hole diameter equals anchor diameter. |
Can be loaded immediately. |
Can be set in a bottomless hole |
Simple installation. |
Nut and washer supplied in package. |
Available in zinc plated carbon steel, 303/304 stainless steel or carbon steel, mechanically galvanized Class 65. |
ROHS compliant except for Grade 5 |
Drill hole 1/2” to 1” deeper than anchor embedment. Clean hole of debris. |
With nut threaded past the end of stud, hammer into position. |
Tighten finger tight plus an additional 3-5 turns with wrench. |
If anchor spins in hole, force anchor up using screwdriver until clip binds into concrete. |
APPROVALS/LISTINGS: • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1 • ICC ESR-3782 C-STL, ZP 1/4” SS • Metro Dade NCA No: 10-0928.01 |
Product not yet rated.