FREE GIFT: Get a FREE HHS Tumbler with orders of $550 or more. (Code: TUMBLER25)

1/2 X 5-1/2 WEDGE ANCHOR

904.12512 - UNSPSC 31162102
8932001204961 50
1/2 X 5-1/2 WEDGE ANCHOR 1/2 X 5-1/2 WEDGE ANCHOR
1/2 X 5-1/2 WEDGE ANCHOR
Clearance

Delivery

In stock delivery from our warehouses.

114.00 Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 24 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

50 pieces in stock at Vaughan, ON as of 6:30 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Anchor Diameter 1/2 "
Anchor Length 5-1/2 "
Hole Diameter 1/2 "
EAN 4045989969487

Features

Carbon steel, zinc plated Carbon steel clip, zinc plated
Required hole diameter equals anchor diameter
Excellent for setting immediately
Can be loaded immediately
Can be set in a bottomless hole
Nut and washer supplied in package

Instructions

Select the correct diameter drill bit, drill a hole to minimum required hole depth or deeper.
Remove drilling debris from the bottom of the drill hole using a blowout bulb, compressed air or vacuum.
Assemble the nut & washer past the impact end of the SRS+. Use a hammer to tap the anchor through the part being fastened into the drilled hole until the washer is in contact with the part.
Using a torque wrench, apply the specified installation torque.

Notices

Do not use in brick or block
Not advised for use where vibratory loads are high
Oversize holes are detrimental and will reduce load performance

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-15
Work great.