![WWB-V 1/2 X 2-3/4](https://wurth-pim.imgix.net/Product/9042614134.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=f16236ce376d7872feaeaab5fc0be2dd)
![WWB-V 1/2 X 2-3/4](https://pim.wurth.ca/Product/9042614134.jpg)
![WWB-V 1/2 X 2-3/4](https://wurth-pim.imgix.net/Product/9042614134.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=f16236ce376d7872feaeaab5fc0be2dd)
![](https://pim.wurth.ca/Product/9042614134.jpg)
100 pieces in stock at Vaughan, ON as of 7:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Anchor Diameter | 1/2 " |
Anchor Length | 2-3/4 " |
Hole Diameter | 1/2 " |
EAN | 4052713987747 |
Carbon steel, zinc plated Carbon steel clip, zinc plated |
Required hole diameter equals anchor diameter |
Excellent for setting immediately |
Can be loaded immediately |
Can be set in a bottomless hole |
Nut and washer supplied in package |
Select the correct diameter drill bit, drill a hole to minimum required hole depth or deeper. |
Remove drilling debris from the bottom of the drill hole using a blowout bulb, compressed air or vacuum. |
Assemble the nut & washer past the impact end of the SRS+. Use a hammer to tap the anchor through the part being fastened into the drilled hole until the washer is in contact with the part. |
Using a torque wrench, apply the specified installation torque. |
Do not use in brick or block |
Not advised for use where vibratory loads are high |
Oversize holes are detrimental and will reduce load performance |
Product not yet rated.