![BLT HEX+W 8.8 BKPH M8-1.25x20mm MC](https://wurth-pim.imgix.net/Product/275280.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be32d065eaeb25251a79f0d0cc0ad68a)
![BLT HEX+W 8.8 BKPH M8-1.25x20mm MC](https://pim.wurth.ca/Product/275280.jpg)
![BLT HEX+W 8.8 BKPH M8-1.25x20mm MC](https://wurth-pim.imgix.net/Product/275280.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be32d065eaeb25251a79f0d0cc0ad68a)
![](https://pim.wurth.ca/Product/275280.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Phosphate Hex Head Sems Bolt - Class 9.8 |
Length | 20 mm |
Material | Steel |
Washer Diameter | 24 mm |
Thread Diameter | M8 |
Pitch | 1.25 mm |
Finish | Phosphate |
Head Type | Hex Captive Washer |
Head Width Across Flats | 13 mm |
Class | 9.8 |
Product not yet rated.