![REGULAR EYE BOLT GALVANIZED 1/2 X 6"](https://wurth-pim.imgix.net/Product/prefix%20383-regular-eye-bolt-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3e41207e35ebcb2a2c62f3125c6bb8d0)
![REGULAR EYE BOLT GALVANIZED 1/2 X 6"](https://pim.wurth.ca/Product/prefix 383-regular-eye-bolt-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20383%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7ff8dbd42dae6ab008e7b683c82d57a8)
![](https://pim.wurth.ca/Technical/prefix 383 - drawing.jpg)
![REGULAR EYE BOLT GALVANIZED 1/2 X 6"](https://wurth-pim.imgix.net/Product/prefix%20383-regular-eye-bolt-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3e41207e35ebcb2a2c62f3125c6bb8d0)
![](https://pim.wurth.ca/Product/prefix 383-regular-eye-bolt-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20383%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7ff8dbd42dae6ab008e7b683c82d57a8)
![](https://pim.wurth.ca/Technical/prefix 383 - drawing.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Non-Shouldered with Nut |
Material | Steel |
Thread | UNC |
Size | 1/2 x 6 in |
Working Load Limit | 2200 |
Weight | 0.66 lbs |
Diameter (D) | 1/2 in |
Overall Length (F) | 7-5/8 in |
Eye I.D. (G) | 1 in |
Thread Length (P) | 3 in |
Shank Length (Q) | 6 in |
Product not yet rated.