M8-1.25X35MM MC HEX BOLT 8.8 YZ DIN933

057.08.35
0 Review(s)

UNSPSC: 31161620

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter M8
Pitch 1.25 mm
Length 35 mm
Thread Length 35 mm
Material Steel
Finish Yellow Zinc
Class 8.8
Head Height 5.3 mm
Head Width Across Corners 14.38 mm
Head Width Across Flats 13 mm
Standards Met DIN 933, ISO 4017
Thread Type Fully Threaded

Customers Also Viewed

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

You Might Also Like


Review(s)

Product not yet rated.