1/2-13 X 2 UNC HEX BOLT GR5 ZN BULK
072.12..2BK
- UNSPSC 31161620
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Material | Steel |
Type | Hex Cap Screw |
Diameter | 1/2 in |
TPI | 13 |
Length | 2 in |
Grade | 5 |
Finish | Zinc |
Thread Type | Partial Thread |
Wrench Size | 3/4 in |
Package Type | Bulk |
Features
Hex Head Cap Screws are used to secure an object within or against another object. Zinc plated fasteners have good corrosion resistant qualities and are a good choice for indoor and industrial applications. Grade 5 fasteners are heat treated and are stronger than grade 2 fasteners. Tensile Strength: up to 1" - 120,000 psi (min). Three radial bars head marking. Made from medium carbon steel.
Review(s)
Product not yet rated.