1/4-20X2 UNC HEX BOLT GR8 YZ
7002114200961 50
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
450 pieces in stock at Vaughan, ON as of 3:57 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 3:57 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 2 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 7/16 in |
| Head Height | 5/32 in |
| Thread Length | 3/4 in |
| Thread Type | Partial Thread |
| EAN | 4066443318412 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
