1/4-20X3-1/2 UNC HEX BOLT GR8 YZ
074.14.312
- UNSPSC 31161620
7002114350961 25
7002114350961 25
Delivery
In stock delivery from our warehouses.
Promo Price : $6.00
$15.75
Units/package: 25
Units/package: 25
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 5:50 AM. Directions. Call: (289) 474-5447
325 pieces in stock at Mississauga, ON as of 5:50 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 3-1/2 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 7/16 in |
| Head Height | 5/32 in |
| Thread Length | 3/4 in |
| Thread Type | Partial Thread |
| EAN | 4099618223679 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
