Happy Holidays: Get a FREE Wurth Stein with orders of $150 or more. (Code: CHEERS).

3/8-16X2-3/4 UNC HEX BOLT GR8 YZ

074.38.234 - UNSPSC 31161620
7002137275961 25
3/8-16X2-3/4 UNC HEX BOLT GR8 YZ 3/8-16X2-3/4 UNC HEX BOLT GR8 YZ
3/8-16X2-3/4 UNC HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
TPI 16
Length 2-3/4 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 9/16 in
Head Height 15/64 in
Thread Length 1 in
Thread Type Partial Thread
EAN 4066443322587

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-08
bon rapport qualité prix