3/8-16X2 3/8 UNC HEX BOLT GR8 YZ
074.38.238
- UNSPSC 31161620
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Diameter | 3/8 in |
Length | 2-3/8 in |
TPI | 16 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Thread Type | Partial Thread |
Thread Length | 1 in |
Head Height | 15/64 in |
Width Across Flats | 9/16 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.