OUR THANKS TO YOU: Save up to 30% on sitewide* products. Use code: FAMILY26.

3/8-16X5/8 UNC HEX BOLT GR8 YZ

074.38.58 - UNSPSC 31161620
7008137062961 100
3/8-16X5/8 UNC HEX BOLT GR8 YZ 3/8-16X5/8 UNC HEX BOLT GR8 YZ
3/8-16X5/8 UNC HEX BOLT GR8 YZ
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
TPI 16
Length 5/8 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 9/16 in
Head Height 15/64 in
Thread Length 5/8 in
Thread Type Full Thread
EAN 4066443317767

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.