



Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Diameter | 7/16 in |
Length | 1-1/8 in |
TPI | 14 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Thread Type | Full Thread |
Thread Length | 1-1/8 in |
Head Height | 9/32 in |
Width Across Flats | 5/8 in |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.