FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

M10-1.25X35MM MF FT HEX+W BOLT JIS 8.8 YZ

062.10.35 - UNSPSC 31161620

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter M10
Pitch 1.25 mm
Length 35 mm
Material Steel
Finish Yellow Zinc
Class 8.8
Head Width Across Flats 14 mm
Head Height 7 mm
Washer Diameter 20 mm
Washer Thickness 2 mm
Thread Type Fully Threaded
Standards Met JIS B1180

Customers Also Viewed

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Notices

Please note a size tolerance of +/- 0.25 mm applies to all dimensions.

Is Often Bought With

You Might Also Like

Review(s)

2020-09-08
***

Questions & Answers

Be the first to ask a question.