
M12-1.25X30MM MEF FT HEX+W BOLT JIS 8.8 YZ
062.12.30
- UNSPSC 31161620
0 Review(s)
Technical Information
Diameter | M12 |
Pitch | 1.25 mm |
Length | 30 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 8.8 |
Head Width Across Flats | 17 mm |
Head Height | 8 mm |
Washer Diameter | 24 mm |
Washer Thickness | 2.5 mm |
Thread Type | Fully Threaded |
Standards Met | JIS B1180 |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Notices
Please note a size tolerance of +/- 0.25 mm applies to all dimensions.
Review(s)
Product not yet rated.