
M8-1.25X12MM MC FT HEX+W BOLT JIS 8.8 YZ
062.8..12
- UNSPSC 31161620
0 Review(s)
Technical Information
Diameter | M8 |
Pitch | 1.25 mm |
Length | 12 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 8.8 |
Head Width Across Flats | 12 mm |
Head Height | 5.5 mm |
Washer Diameter | 16 mm |
Washer Thickness | 1.5 mm |
Thread Type | Fully Threaded |
Standards Met | JIS B1180 |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Notices
Please note a size tolerance of +/- 0.25 mm applies to all dimensions.
Found in kit
965.062 | ASST. JIS SEMS BOLT 8.8 + NUT 10.9 YLZN 215 PCS | qty 10 |
Review(s)
Product not yet rated.