M8-1.25X60MM MC FT HEX+W BOLT JIS 8.8 YZ

062.8..60 - UNSPSC 31161620

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter M8
Pitch 1.25 mm
Length 60 mm
Material Steel
Finish Yellow Zinc
Class 8.8
Head Width Across Flats 12 mm
Head Height 5.5 mm
Washer Diameter 16 mm
Washer Thickness 1.5 mm
Thread Type Fully Threaded
Standards Met JIS B1180

Customers Also Viewed

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Notices

Please note a size tolerance of +/- 0.25 mm applies to all dimensions.

Is Often Bought With

You Might Also Like

Review(s)

2020-12-06
No1

Questions & Answers

Be the first to ask a question.