![7/16-14X1 1/2 UNC HEX TAP BOLT GR5 ZN](https://wurth-pim.imgix.net/Product/244382.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b96d283bf3738cbd97abc5e7543a5211)
![7/16-14X1 1/2 UNC HEX TAP BOLT GR5 ZN](https://pim.wurth.ca/Product/244382.jpg)
![7/16-14X1 1/2 UNC HEX TAP BOLT GR5 ZN](https://wurth-pim.imgix.net/Product/244382.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b96d283bf3738cbd97abc5e7543a5211)
![](https://pim.wurth.ca/Product/244382.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 7/16 " |
TPI | 14 |
Length | 1-1/2 " |
Material | Clear Zinc |
Grade | 5 |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.