Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4-14 x 3 HWH #3 Point Self-Drilling JS1000

209.314.3 - UNSPSC 31161528
1/4-14 x 3 HWH #3 Point Self-Drilling JS1000 1/4-14 x 3 HWH #3 Point Self-Drilling JS1000
1/4-14 x 3 HWH #3 Point Self-Drilling JS1000

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

AttributeValue
System of Measurement Standard
Diameter 1/4 in
Thread 14
Length 3 in
Material Carbon Steel
Finish JS1000
End Type #3
AttributeValue
Head Type Hex Washer
Head Width Across Flats 3/8 in
Type Self-Drilling
Drilling Range 12 gauge - 5 gauge
Features Made in Canada

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Notices

More sizes available in OnDemand
Do not use a Impact Tool with this product

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.