Free Shipping: For every order of $350 or more with the promo code : FREESHIP

6-20 X 3/4 Pan Head #2 Point Self-Drilling JS1000

101.62.634 - UNSPSC 31161528
6-20 X 3/4 Pan Head #2 Point Self-Drilling JS1000 6-20 X 3/4 Pan Head #2 Point Self-Drilling JS1000
6-20 X 3/4 Pan Head #2 Point Self-Drilling JS1000

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
System of Measurement Standard
Diameter #6
Thread 20
Length 3/4 in
Finish JS1000
Material Carbon Steel
End Type #2
Head Type Pan
Drive Type Square
Type Self-Drilling
Drilling Range 20 gauge - 11 gauge
Features Made in Canada

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Notices

More sizes available in OnDemand
Do not use a Impact Tool with this product

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.