![10-24 x 3/4 Wafer HD Quad Dr Self-Drilling JS1000](https://wurth-pim.imgix.net/Product/100520230413.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e7cef1e4bf382f27f4d6afad0a33c0dd)
![10-24 x 3/4 Wafer HD Quad Dr Self-Drilling JS1000](https://pim.wurth.ca/Product/100520230413.jpg)
![10-24 x 3/4 Wafer HD Quad Dr Self-Drilling JS1000](https://wurth-pim.imgix.net/Product/100520230413.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e7cef1e4bf382f27f4d6afad0a33c0dd)
![](https://pim.wurth.ca/Product/100520230413.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #10 |
Thread | 24 |
Length | 3/4 in |
Material | Carbon Steel |
End Type | #3 |
Finish | JS1000 |
Drive Type | Quadrex |
Type | Self-Drilling Screw |
Head Type | Wafer |
Drive Size | #3 |
Features | Made in Canada |
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Product not yet rated.