12 x 1 Pancake Head Sq Dr Type A JS1000
107.12.1S
- UNSPSC 31161508
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8000 pieces in stock at Vaughan, ON as of 10:50 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #12 |
Length | 1 in |
Material | Carbon Steel |
Point Type | Type A |
Finish | JS1000 |
Drive Type | Square |
Type | Sheet Metal Screw |
Head Type | Pancake |
Head Height | 0.440 - 0.460 in |
Drive Size | #3 |
Features | Made in Canada |
EAN | 4056807279824 |
Features
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
Applications
Low profile design, provides added clearance for a standing seam roof or a concealed fastener panel system.
Notices
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Suggested Tool - Electric or Cordless Screwgun (600-800) RPM with depth sensitive nose piece. |
Review(s)
Product not yet rated.