FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

#12-24 UNC HEX MACH SCR NUT GR2 ZN

329.12.24 - UNSPSC 31161727
0 Review(s)

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter #12
TPI 24
Material Steel
Finish Clear Zinc
Grade 2
Width Across Flats 7/16 in
Width Across Corners 0.615 in
Thickness 0.619 in
EAN 4052713975256

Customers Also Viewed

Benefits & Advantage

Designed for use with machine screws in moderate to light loads. Used with bolts for heavier loads.

Applications

High Vibration
Transportation
Construction
Heavy Equipment
Alternative Energy
Mining
Agriculture
Rotary

Notices

More sizes and finishes available in OnDemand

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.