![1 1/2-12 UNF JAM NYLON LOCKNUT GR2 ZN](https://wurth-pim.imgix.net/Product/3121-Standard-hex-nylon-jam-nuts-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71e9623a8de58f7df34f451c5dcf2b8e)
![1 1/2-12 UNF JAM NYLON LOCKNUT GR2 ZN](https://pim.wurth.ca/Product/3121-Standard-hex-nylon-jam-nuts-wurth.jpg)
![1 1/2-12 UNF JAM NYLON LOCKNUT GR2 ZN](https://wurth-pim.imgix.net/Product/3121-Standard-hex-nylon-jam-nuts-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71e9623a8de58f7df34f451c5dcf2b8e)
![](https://pim.wurth.ca/Product/3121-Standard-hex-nylon-jam-nuts-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1-1/2 in |
TPI | 12 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
High Vibration |
Transportation |
Heavy Equipment |
Alternative Energy |
Mining |
Agriculture |
Off Road |
Trucking |
Product not yet rated.