Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4-20 UNC STOVER FLNG NUT GRG ZN/WX

318.14 - UNSPSC 31161712
1/4-20 UNC STOVER FLNG NUT GRG ZN/WX 1/4-20 UNC STOVER FLNG NUT GRG ZN/WX
1/4-20 UNC STOVER FLNG NUT GRG ZN/WX
Clearance

Delivery

In stock for delivery.
0 Review(s)

71.00 Log in to see customized pricing and stock availability
Units/package: 25 Maximum Quantity: 1 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Material Steel
Finish Clear Zinc
Grade G
Width Across Flats 7/16 in
Thickness 0.226 in

Features

Can withstand severe vibration and shock loads.

Applications

Extreme Vibration
Farming Machinery
Agriculture
Automotive
Metalworking
Heavy Equipment
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.