SPRING LOCK PIN 1" COLLAR: 1 1/2 "LNGT:6.25" ZN
171.387125
- UNSPSC 31162400
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 1 in |
Collar | 1-1/2 in |
Length | 6.25 in |
Material | Steel |
Finish | Yellow Zinc |
Review(s)
Product not yet rated.