![ASSY 4.0 Combi TS RW40 ZN M12x180](https://wurth-pim.imgix.net/Product/158780100-assy-4-combi-8x100-60mm-wurth1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=61c3ac28587b65e237a9938bd330f4c9)
![ASSY 4.0 Combi TS RW40 ZN M12x180](https://pim.wurth.ca/Product/158780100-assy-4-combi-8x100-60mm-wurth1.jpg)
![](https://wurth-pim.imgix.net/Technical/158710260-assy-4-combi-10x260-100mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=cb9fea6c6a99313d73359cdf405e60cd)
![](https://pim.wurth.ca/Technical/158710260-assy-4-combi-10x260-100mm-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/158780100-b-assy-4-combi-8x100-60mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4696e177672a3bdf72d286c5dfd9e51b)
![](https://pim.wurth.ca/Technical/158780100-b-assy-4-combi-8x100-60mm-wurth.jpg)
![ASSY 4.0 Combi TS RW40 ZN M12x180](https://wurth-pim.imgix.net/Product/158780100-assy-4-combi-8x100-60mm-wurth1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=61c3ac28587b65e237a9938bd330f4c9)
![](https://pim.wurth.ca/Product/158780100-assy-4-combi-8x100-60mm-wurth1.jpg)
![](https://wurth-pim.imgix.net/Technical/158710260-assy-4-combi-10x260-100mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=cb9fea6c6a99313d73359cdf405e60cd)
![](https://pim.wurth.ca/Technical/158710260-assy-4-combi-10x260-100mm-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/158780100-b-assy-4-combi-8x100-60mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4696e177672a3bdf72d286c5dfd9e51b)
![](https://pim.wurth.ca/Technical/158780100-b-assy-4-combi-8x100-60mm-wurth.jpg)
100 pieces in stock at Vaughan, ON as of 11:32 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Length (mm) | 180 mm |
Diameter (mm) | 12 mm |
Length (in) | 7 in |
Diameter (in) | 1/2 in |
EAN | 4061975618597 |
Ideal power transmission thanks to RW drive |
Precise fit in metal and very high-power transmission combined with two drive types |
Significant reduction in the amount of force required when fastening in the screw |
No over-tightening or stripping and high feed |
Smooth thread start ensures optimized recessing and biting of the screw |
High strength values and ductility |
More power due to larger contact area at the bit |
More stability, one-handed working, precise positioning due to the tight fit recess and perfect fit of the bit |
Fewer bit changes, one bit for many screw diameters |
Compatibility with previous AW drive |
Shank reinforcement integrated on the underside |
Combination of hexagon and RW drive |
Less splitting when immersing the shank due to the displacement milling effect of the milling shank |
Minimized risk of screw breakage due to high breaking torque |
Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread |
High protection of the application tools |
Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread |
Better anchoring thanks to higher thread flanks |
Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip |
Friction-reduced thread rotation allows reduction of the screw-in force to be applied |
Adjusted heat treatment guarantees high strength values and high ductility |
Product not yet rated.