![ASSY PLUS 4 VG CH RW50 ZN M10x380](https://wurth-pim.imgix.net/Product/150006140-Assy-plus-vg-4-ch-6x140mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=02201bd354bf58008f4d5cc625c9c1c7)
![ASSY PLUS 4 VG CH RW50 ZN M10x380](https://pim.wurth.ca/Product/150006140-Assy-plus-vg-4-ch-6x140mm-wurth.jpg)
![ASSY PLUS 4 VG CH RW50 ZN M10x380](https://wurth-pim.imgix.net/Product/150006140-Assy-plus-vg-4-ch-6x140mm-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=02201bd354bf58008f4d5cc625c9c1c7)
![](https://pim.wurth.ca/Product/150006140-Assy-plus-vg-4-ch-6x140mm-wurth.jpg)
200 pieces in stock at Vaughan, ON as of 8:43 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Length (mm) | 380 mm |
Diameter (mm) | 10 mm |
Length (in) | 14-15/16 in |
Diameter (in) | 3/8 in |
EAN | 4061975608956 |
Ideal power transmission thanks to RW drive |
Unobtrusive mounting of wooden components |
Highest power transmission in the tensile and compressive direction |
Compact screw connections and small material cross-sections due to effective drill bit tip |
High strength values and ductility |
More power due to larger contact area at the bit |
More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit |
Fewer bit changes, one bit for many screw diameters |
Compatibility with previous AW drive |
Small head diameter for unobtrusive mounting |
Low splitting effect when countersinking the screw head |
Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip |
For high-load wood/wood connections regardless of the load direction |
Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm |
No pre-drilling required |
The wood does not split and rupture |
Little run-off of long screws |
Adjusted heat treatment guarantees high strength values and high ductility |
Product not yet rated.