![#8 X 2 RB FLT HD SAW TOOTH, GREEN](https://wurth-pim.imgix.net/Product/2468...-Flathead%20Saw%20Tooth%20Deck%20Screws%20Green-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=66d6a3d646b68fb22ade1226058df806)
![#8 X 2 RB FLT HD SAW TOOTH, GREEN](https://pim.wurth.ca/Product/2468...-Flathead Saw Tooth Deck Screws Green-A-Wurth.jpg)
![#8 X 2 RB FLT HD SAW TOOTH, GREEN](https://wurth-pim.imgix.net/Product/2468...-Flathead%20Saw%20Tooth%20Deck%20Screws%20Green-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=66d6a3d646b68fb22ade1226058df806)
![](https://pim.wurth.ca/Product/2468...-Flathead Saw Tooth Deck Screws Green-A-Wurth.jpg)
Temporarily out of stock in Vaughan, ON as of 8:22 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Attribute | Value |
---|---|
Material | Steel |
Finish | Green |
Diameter (in) | #8 |
Length (in) | 2 in |
EAN | 4052713975126 |
Product not yet rated.