![JAMO WOOD/CNCRT SCREW AW30 ZN M6X100](https://wurth-pim.imgix.net/Product/234563....%20Jamo-a-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=755a12e00118042feeaa76543446a7a1)
![JAMO WOOD/CNCRT SCREW AW30 ZN M6X100](https://pim.wurth.ca/Product/234563.... Jamo-a-Wurth.jpg)
![JAMO WOOD/CNCRT SCREW AW30 ZN M6X100](https://wurth-pim.imgix.net/Product/234563....%20Jamo-a-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=755a12e00118042feeaa76543446a7a1)
![](https://pim.wurth.ca/Product/234563.... Jamo-a-Wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Brand | JAMO® |
Material | Steel |
Finish | Blue Zinc |
Head Type | Countersunk |
Head Detail | Underhead Thread |
Thread Design | Partial Thread |
Thread Type | Wood Screw Thread |
Thread Form | Single Thread |
Tip Shape | Pointed Thread |
Diameter (mm) | 6 mm |
Diameter (in) | #12 |
Length (mm) | 100 mm |
Length (in) | 4 in |
Thread Length (mm) | 60 mm |
Thread Length (in) | 2-3/8 in |
Head Diameter | 12.5 mm |
Drive Type | AW® 30 |
EAN | 4038898498612 |
Product not yet rated.