JAMO WOOD/CNCRT SCREW AW30 ZN M6X130
234.563130
- UNSPSC 31161508
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Brand | JAMO® |
Material | Steel |
Finish | Blue Zinc |
Head Type | Countersunk |
Head Detail | Underhead Thread |
Thread Design | Partial Thread |
Thread Type | Wood Screw Thread |
Thread Form | Single Thread |
Tip Shape | Pointed Thread |
Diameter (mm) | 6 mm |
Diameter (in) | #12 |
Length (mm) | 130 mm |
Length (in) | 5-1/8 in |
Thread Length (mm) | 70 mm |
Thread Length (in) | 2-3/4 in |
Head Diameter | 12.5 mm |
Drive Type | AW® 30 |
EAN | 4038898498643 |
Review(s)
Product not yet rated.