
M8(M6-1.25)X40MM MC SOC SHLDR SCR 12.9 ALLOY BARE
085.8..40
- UNSPSC 31161501
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M6 |
Pitch | 1.25 mm |
Length | 40 mm |
Thread Length | 11.25 mm |
Shank Diameter | 8 mm |
Material | Alloy Steel |
Finish | Bare |
Class | 12.9 |
Head Diameter | 13 mm |
Head Height | 55 mm |
Hex Drive Width | 4 mm |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Review(s)
Product not yet rated.