Backpack Trolley Bag
715.93748
- UNSPSC 53121603
Clearance
Delivery
In stock for delivery.
0 Review(s)
2-in-1 backpack and trolley for mobile use
Log in to see customized pricing and stock availability
Units/package: 1 13 Pkg(s) Maximum Quantity:
Units/package: 1 13 Pkg(s) Maximum Quantity:
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:18 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Black & Grey |
Dimensions | 517 mm (H) x 240 mm (W) x 330 mm (D) |
Load Capacity | 30lbs |
EAN | 4046777764512 |
Features
Made from high-quality polyester (1680 denier) |
Robust and ergonomic telescopic and carrying handle |
High-quality plastic rollers |
Tool panel with a wide range of push-in pockets |
Stainless steel tape measure holder |
Additional outer pockets with zip closure |
Two large mesh outer pockets |
Thick padded back support and padded shoulder straps |
Notices
The tools shown are not included.
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
Review(s)
Product not yet rated.