
BOSCH ANGLE GRINDER 4 1/2"
008.1375
- UNSPSC 27112700
0 Review(s)
Technical Information
Amperage | 6 |
No Load Rotations Per Minute | 11000 rpm |
Wheel Diameter | 4-1/2 in |
Spindle Thread Diameter | 5/8 in |
Spindle Threads Per Inch | 11 |
Length | 10-1/2 in |
Weight | 3.75 lbs |
Features
Compact and lightweight |
Vibration control handle reduces vibration up to 60% |
Rear handle trigger with lock-on/off switch for extended use applications |
Sealed switch keeps debris out of the switch mechanism |
Adjustable guard |
Epoxy coated field windings |
Benefits & Advantage
Powerful & durable for the most demanding jobs |
Provides uncompromising user comfort for extended periods of work |
Increases longevity of tool life |
Minder™ brushes eliminates guesswork, stops the tool when preventative maintenance is required |
Efficient guard installation and adjustments |
Coated field windings provides the ultimate protection against abrasive dust and metal debris |
Contents
Guard |
Vibration dampening side-handle |
Review(s)
Product not yet rated.