![1/2'' INSULATED 12 PT. SOCKET-1/2"](https://wurth-pim.imgix.net/Product/GRY1432-I-insulated-12ptsocket-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7ddc893842dbd71dc2d4f3104b8263a5)
![1/2'' INSULATED 12 PT. SOCKET-1/2"](https://pim.wurth.ca/Product/GRY1432-I-insulated-12ptsocket-wurth.jpg)
![1/2'' INSULATED 12 PT. SOCKET-1/2"](https://wurth-pim.imgix.net/Product/GRY1432-I-insulated-12ptsocket-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7ddc893842dbd71dc2d4f3104b8263a5)
![](https://pim.wurth.ca/Product/GRY1432-I-insulated-12ptsocket-wurth.jpg)
5 pieces in stock at Vaughan, ON as of 8:06 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Drive Size (in) | 1/2" |
Hex Size | 1/2" |
Length | 57 mm |
EAN | 4052713985019 |
Orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. |
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
Individually insulated and tested to ASTM F1505 standards |
Limited Lifetime Warranty |
Product not yet rated.