Limited Time Offer: Claim a FREE 29-piece Drill Bit Set on $600+ Orders. Use code FREETOOL.

INSULATED HAND TOOL KIT 43PC (V.A)

965.715613 - UNSPSC 27113201
INSULATED HAND TOOL KIT 43PC (V.A) INSULATED HAND TOOL KIT 43PC (V.A)
INSULATED HAND TOOL KIT 43PC (V.A)

Delivery

0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 43
EAN 4052713994912

Features

Complete Kit – Plier, Driver, Ratchet, Wrench & Torque Set
In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC).
Ergonomic, non-slip two-component comfort handle for secure working
IEC 60900 Compliant
Especially suited for Electric Vehicle applications
PH/SL/TX Screwdrivers
Needle nose pliers, combination pliers, side cutters & cable cutters
3/8” Reversible Ratchet & Sockets (Short & Long)
3/8” Torque Wrench
Box Wrench Set
Three (3) custom foam inserts
Conveniently stored in (8.4.2) & (8.4.1) durable Orsy system cases for handling
Inserts are also compatible with Workshop Tool Trolley (962.699239)

Applications

Electrical
Auto and Maintenance
Electric / Hybrid Vehicle Work
965.715611 INSULATED TOOL KIT - 21PC (PLIER & DRIVER) qty 1
965.715612 INSULATED TOOL KIT (RATCHET) 21PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.