Insulated 1/2" Dr. Reversible Ratchet Set 1000V 11
714.003021
- UNSPSC 27111711
0714003021961 1
0714003021961 1
Clearance
Delivery
In stock delivery from our warehouses.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 40 Pkg(s)
Units/package: 1 Maximum Quantity: 40 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 3:47 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:47 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2" |
| Number of Pieces Included | 11 |
| Includes | 1pc 1/2" reversible ratchet, 1pc 1/2" T handle, 8pc sockets, 1pc extension, 1pc blow mold case |
| Insulation Rating | 1000V VDE |
| DIN | DIN EN IEC 60900 |
| EAN | 4099618713385 |
|
695.005012
|
INSULATED 1/2" T HANDLE
|
qty 1 |
|
714.003010
|
INSULATED 1/2" 10MM SOCKET LONG
|
qty 1 |
|
714.003012
|
INSULATED 1/2" 12MM SOCKET LONG
|
qty 1 |
|
714.003013
|
INSULATED 1/2" 13MM SOCKET LONG
|
qty 1 |
|
714.003014
|
INSULATED 1/2" 14MM SOCKET LONG
|
qty 1 |
|
714.003017
|
INSULATED 1/2" 17MM SOCKET LONG
|
qty 1 |
| 714.003019 | INSULATED 1/2" 19MM SOCKET LONG* | qty 1 |
| 714.003022 | INSULATED 1/2" 22MM SOCKET LONG | qty 1 |
| 714.003024 | INSULATED 1/2" 24MM SOCKET LONG | qty 1 |
|
715.005012
|
INSULATED 1/2" REV. RATCHET
|
qty 1 |
|
715.125012
|
INSULATED 1/2" 125MM EXTENSION
|
qty 1 |
Customers Also Viewed
Review(s)
Product not yet rated.
