INSULATED TOOL KIT-RATCHET W. SYST 20PCS

965.715612 - UNSPSC 27113201
0714715612
INSULATED TOOL KIT-RATCHET W. SYST 20PCS INSULATED TOOL KIT-RATCHET W. SYST 20PCS
INSULATED TOOL KIT-RATCHET W. SYST 20PCS
Clearance

Delivery

No stock for delivery. -

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:13 PM.

Product Details

Attribute Value
Number of Pieces 22

Features

Insulated tool essentials – Ratchet, Wrench & Torque Set
In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC).
Ergonomic, non-slip two-component comfort handle for secure working
IEC 60900 Compliant
Especially suited for Electric Vehicle applications
3/8” Reversible Ratchet & Sockets (Short & Long)
3/8” Torque Wrench
Box Wrenches
One (1) custom foam insert
Stored in an 8.4.1 durable Orsy system case for handling
Insert also compatible with Workshop Tool Trolley (962.699239)

Applications

Electrical
Auto and Maintenance
Electric / Hybrid Vehicle Work

Customers Also Viewed

Is Often Bought With

You Might Also Like