INSULATED BOX WRENCH SET 12PT. IMPERIAL 14PC
GRY.176LR-I
- UNSPSC 27111744
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 14 |
EAN | 4052713985101 |
Features
Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
Individually insulated and tested to ASTM F1505 standards |
Limited Lifetime Warranty |
Contents
1/4" x 114mm |
5/16" x 127mm |
11/32" x 127mm |
3/8" x 140mm |
7/16" x 140mm |
1/2" x 152mm |
9/16" x 159 mm |
5/8" x 171mm |
11/16" x 190mm |
3/4" x 203mm |
13/16" x 229mm |
7/8" x 241mm |
15/16" x 260mm |
1" x 279mm |
Customers Also Viewed
Review(s)
Product not yet rated.