Thanksgiving Sale: Save Up to 35% on All Products. Use code: THANKS35.

"BEVELLED-EDGE CHISEL SET 2-COMPONENT 6 PIECES"

715.653400 - UNSPSC 27111906
0715653400960 1
"BEVELLED-EDGE CHISEL SET 2-COMPONENT 6 PIECES" "BEVELLED-EDGE CHISEL SET 2-COMPONENT 6 PIECES"
"BEVELLED-EDGE CHISEL SET 2-COMPONENT 6 PIECES"

Delivery

In stock delivery from our warehouses.

6-piece set with blade widths 10, 16, 20, 24, 26 and 30 mm. 2-component handle for maximum resistance in line with DIN.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 3:53 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 6
EAN 4046778848990

Features

Non-slip 2-component handle
Metal striking cap for optimum transfer of impact force, durable
Polished chromium-vanadium blade
Clean cuts, long service life

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-29
Léger