PREM. SPADE CHISEL MAX 350X115MM/14X4-1/2
647.853115
- UNSPSC 27112839
Delivery
In stock delivery from our warehouses.
For chipping away at plastered walls and for loosening soil, cement and bitumen
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Length | 350 mm |
Width | 115 mm |
Type | Premium Spade Chisels |
Insertion Shank | SDS-max |
EAN | 4047376911239 |
Review(s)
2021-07-05
Solide