Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SDS-MAX BULL POINT CHISEL 12''

647.900012 - UNSPSC 27111906
SDS-MAX BULL POINT CHISEL 12'' SDS-MAX BULL POINT CHISEL 12''
SDS-MAX BULL POINT CHISEL 12''

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:51 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:51 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 12 in
EAN 4062856841523

Features

High quality hardened hammer steel for durability & protection against breakage
Universally applicable with greater breaking action
Useful for joint restorations, exposing rebar, and removing excess concrete or mortar

Applications

Natural Stone
Solid Brick
Reinforced Concrete
Concrete

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.