1/4IN SOCKET WRENCH SET W. HOLDER 11PCS

713.112500 - UNSPSC 27111703
0715112500961 1
1/4IN SOCKET WRENCH SET W. HOLDER 11PCS 1/4IN SOCKET WRENCH SET W. HOLDER 11PCS
1/4IN SOCKET WRENCH SET W. HOLDER 11PCS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/4 "
Drive Type Internal square
Length 50 mm
Design Long
Surface Chrome plated, polished
EAN 4068362390777

Features

Ball Catch Groove
11 Pieces, complete with 1/4" socket holder
713.11101 1/4 inch Socket Holder-16HOLDERS qty 1
713.112180 1/4 "socket wrench long, inch 5/32" qty 1
713.112181 1/4 "socket wrench long, inch 3/16" qty 1
713.112182 1/4 "socket wrench long, inch 7/32" qty 1
713.112183 1/4 "socket wrench long, inch 1/4" qty 1
713.112184 1/4 "socket wrench long, inch 9/32" qty 1
713.112185 1/4 "socket wrench long, inch 5/16" qty 1
713.112186 1/4 "socket wrench long, inch 11/32" qty 1
713.112187 1/4 "socket wrench long, inch 3/8" qty 1
713.112188 1/4 "socket wrench long, inch 7/16" qty 1
713.112189 1/4 "socket wrench long, inch 1/2" qty 1
713.112190 1/4 "socket wrench long, inch 9/16" qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-08
tres satisfait